Shop AMPCO SAFETY TOOLS

Center Punch, Non-Spark, 11/16 x 5-1/2 in

  • Mfr # P-1294

  • Zoro # G5187743


product price: 
$
54.39
/ea

Key Features

Diameter
11/16 in
Length
5 1/2 in
Adjustable
No
Number of Pieces
1
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant, FM Approved, Meets/Exceeds ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-1294
Zoro #
G5187743
UPC #
702535883164
Country of Origin
United States
Item
Center Punch
Adjustable
No
Number of Pieces
1
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant, FM Approved, Meets/Exceeds ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
Replaceable Point
No
Finish
Natural
Material
Nickel Aluminum Bronze
Measurement Type
Metric, SAE
Includes Striking Cap
No
Punch Type
Center Punch
Shank Shape
Round
Weight
0.4 lb
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Tip Type
Point
Non-Sparking
Yes
Automatic
No
Includes Handguard
No
Includes Handle
No
Replaceable Tip
No
Insulated
No
Non-Magnetic
Yes
Adjustable Blow Force
No
Corrosion-Resistant
Yes
Container Type
None
Grip Style
Plain
Tether Ready
No

Description

Center Punch, Automatic No, Punch Type Center Punch, Tip Size 19/64 in, Tip Type Point, Shank Shape Round, Shank Diameter 11/16 in, Shank Width 11/16 in, Grip Style Plain, Overall Length 5 1/2 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Adjustable Blow Force No, Corrosion-Resistant Yes

Ratings & reviews