Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Center Punch, Non-Spark, 15/16 x 8 in
Mfr # P-1296
Zoro # G5168782
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Diameter
15/16 in
Length
8 in
Adjustable
No
Finish
Natural
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-1296
- Zoro #
- G5168782
- UPC #
- 702535883188
- Country of Origin
- United States
Dimensions
- Diameter
- 15/16 in
- Length
- 8 in
- Overall Length
- 8 in
- Shank Diameter
- 1 in
- Shank Width
- 15/16 in
- Tip Size
- 23/64 in
- Wire Rope Length
- 8 in
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 23/64 in, Tip Type Point, Shank Shape Round, Shank Diameter 15/16 in, Shank Width 15/16 in, Grip Style Plain, Overall Length 8 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Adjustable Blow Force No, Corrosion-Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.