Shop AMPCO SAFETY TOOLS

Center Punch, Non-Spark, 3/4 x 6-1/4 in

  • Mfr # P-1295

  • Zoro # G5168791


product price: 
$
80.89
/ea

Key Features

Diameter
3/4 in
Length
6 1/4 in
Adjustable
No
Finish
Natural
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-1295
Zoro #
G5168791
UPC #
702535883171
Country of Origin
United States

Dimensions

Diameter
3/4 in
Length
6 1/4 in
Overall Length
6 1/4 in
Shank Diameter
3/4 in
Shank Width
3/4 in
Tip Size
19/64 in
Wire Rope Length
6 1/4 in

Details

Item
Center Punch
Adjustable
No
Finish
Natural
Number of Pieces
1
Material
Nickel Aluminum Bronze
Replaceable Point
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant, FM Approved, Meets/Exceeds ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
Shank Shape
Round
Grip Style
Plain
Weight
0.5 lb
Replaceable Tip
No
Non-Magnetic
Yes
Includes Handguard
No
Non-Sparking
Yes
Corrosion-Resistant
Yes
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Adjustable Blow Force
No
Measurement Type
Metric, SAE
Includes Striking Cap
No
Includes Handle
No
Punch Type
Center Punch
Tip Type
Point
Container Type
None
Automatic
No
Insulated
No
Tether Ready
No

Description

If you need a non-sparking center punch, the AMPCO P-1295 Center Punch is the tool for you. It has a high strength nickel aluminum bronze body and can be used in applications such as electronics, construction, or automotive work. The center punch features a natural finish and has a length of 6 1/4 in. This nickel aluminum bronze product has an overall diameter of 3/4 in. It also comes with a straight wireway measuring 6 1/4 in. long. If you want to get the job done without sparks flying everywhere, then the AMPCO P-1295 Center Punch is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.