Shop AMPCO SAFETY TOOLS

Center Punch, Non-Spark, 9/16 x 4-1/4 in

  • Mfr # P-1292A

  • Zoro # G5168807


product price: 
$
46.15
/ea

Key Features

Diameter
9/16 in
Length
4 1/4 in
Adjustable
No
Finish
Natural
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-1292A
Zoro #
G5168807
UPC #
702535883140
Country of Origin
United States
Item
Center Punch
Adjustable
No
Finish
Natural
Number of Pieces
1
Replaceable Point
No
Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant, FM Approved, Meets/Exceeds ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
Tip Type
Point
Replaceable Tip
No
Insulated
No
Punch Type
Center Punch
Automatic
No
Standards
ASTM A342, DOE, Federal, FM, GSA, Military, MSHA, NFPA, OSHA
Non-Sparking
Yes
Includes Handle
No
Grip Style
Plain
Non-Magnetic
Yes
Corrosion-Resistant
Yes
Includes Handguard
No
Shank Shape
Round
Includes Striking Cap
No
Adjustable Blow Force
No
Measurement Type
Metric, SAE
Container Type
None
Weight
0.2 lb
Tether Ready
No

Description

The AMPCO P-1292A Center Punch is a non-sparking tool, so it can be used safely around flammable liquids and gases. The high strength nickel aluminum bronze material provides a long service life. It has a length of 4 1/4 in., diameter of 9/16 in., and natural finish. The center punch comes with a straight wireway. When you need to mark your spot on metal, the AMPCO Center Punch will help you make an accurate indentation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.