Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Chain Wrench, Pipe Cap. 1/4 to 2-1/2 in.
Mfr # W-61
Zoro # G5169105
product price:Â
$
1,111.99
/ea
Free Shipping & Returns
Key Features
Pipe Capacity
1/4 in to 2-1/2 in
Chain Length
19 in
Overall Length
27 in
Jaw Type
Double End
Handle Material
Nickel, Aluminum, Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-61
- Zoro #
- G5169105
- UPC #
- 702535894047
- Country of Origin
- United States
Dimensions
- Chain Length
- 19 in
- Overall Length
- 27 in
- Handle Length
- 27 in
- Outside Dia. Tubing
- 2 1/2 in
- Minimum Pipe Diameter
- 1/4 in
- For Outside Diameter
- 2 1/2 in
- Wire Rope Length
- 27 in
- Length
- 27 in
Details
- Item
- Chain Wrench
- Pipe Capacity
- 1/4 in to 2-1/2 in
- Jaw Type
- Double End
- Handle Material
- Nickel, Aluminum, Bronze
- Jaw Material
- Aluminum Bronze
- Handle Type
- Ergonomic
- Corrosion Resistant
- Yes
- Chain Material
- Aluminum Bronze
- Handle Color
- Gray
- Finish
- Natural
- Single End/Double End
- Double End
- Color
- Bronze
- Non-Magnetic
- Yes
- Standards
- Factory Mutual Approved
- Nonsparking
- Yes
Description
Chain Wrench, Nickel, Aluminum, Bronze, For Outside Diameter 2 1/2 in, Minimum Pipe Diameter 1/4 in, Overall Length 27 in, Ergonomic, Nonsparking Yes, Non-Magnetic Yes, Chain Material Aluminum Bronze