Shop AMPCO SAFETY TOOLS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chain Wrench, Bronze, 12", Double End
Mfr # W-62
Zoro # G5169114
product price:Â
$
4,973.99
/ea
Key Features
Pipe Capacity
2 in to 12 in
Chain Length
54 3/4 in
Overall Length
72 in
Jaw Type
Double End
Handle Material
Nickel, Aluminum, Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-62
- Zoro #
- G5169114
- UPC #
- 702535894054
- Country of Origin
- United States
- Item
- Chain Wrench
- Pipe Capacity
- 2 in to 12 in
- Jaw Type
- Double End
- Handle Material
- Nickel, Aluminum, Bronze
- Jaw Material
- Aluminum Bronze
- Finish
- Natural
- Nonsparking
- Yes
- Chain Material
- Aluminum Bronze
- Handle Color
- Gray
- Standards
- Factory Mutual Approved
- Corrosion Resistant
- Yes
- Non-Magnetic
- Yes
- Single End/Double End
- Double End
- Color
- Bronze
- Handle Type
- Ergonomic
Description
Chain Wrench, Nickel, Aluminum, Bronze, For Outside Diameter 12 in, Minimum Pipe Diameter 2 in, Overall Length 72 in, Ergonomic, Nonsparking Yes, Non-Magnetic Yes, Chain Material Aluminum Bronze