Shop AMPCO SAFETY TOOLS

Cold Chisel, 11/16 In. x 9-1/8 In.

  • Mfr # C-15

  • Zoro # G5060097


product price: 
$
46.35
/ea

Key Features

Length
9 1/4 in
Material
Aluminum Bronze
Application
Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments
Hex
5/8 in
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-15
Zoro #
G5060097
UPC #
702535879730
Country of Origin
United States

Dimensions

Length
9 1/4 in
Tip Size
11/16 in
Overall Length
9 1/4 in
Blade Width
11/16 in
Shank Width
5/8 in
Wire Rope Length
9 1/4 in

Details

Item
Cold Chisel
Material
Aluminum Bronze
Application
Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments
Hex
5/8 in
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Number of Pieces
1
Meets/Exceeds
ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
Yes
Non-Magnetic
Yes
Shank Shape
Hexagon
Handle Material
Aluminum Bronze
Corrosion-Resistant
Yes
Tether Ready
No
Chisel Type
Cold Chisel
Weight
0.8 lb
Grip Style
Plain
Standards
ANSI, DIN, DOE, GSA, MSHA, NFPA, OSHA
Includes Striking Cap
No
Blade Tip Shape
Diamond
Includes Handle
No

Description

Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 11/16 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 9 1/4 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.