Shop AMPCO SAFETY TOOLS

Cold Chisel, 1/4 In. x 5-1/4 In.

  • Mfr # C-12B

  • Zoro # G2920556


product price: 
$
25.15
/ea

Key Features

Length
5 1/4 in
Material
Aluminum Bronze
Application
For HAZMAT Clean-up, Waste Facilities, Production and Handling of Explosive and Blasting Agents, Spray Booth Operations and the Marine, Mining and Paper Industries, Electrical Machinery, Public Utility, Nuclear Products, MRI Applications, Potentially Flammable Environments where Volatile Materials, Chemicals or Gases are Present
Tether Capable
Tether Capable
Hex
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-12B
Zoro #
G2920556
UPC #
702535879686
Country of Origin
United States

Dimensions

Length
5 1/4 in
Tip Size
1/4 in
Shank Width
1/4 in
Blade Width
1/4 in
Overall Length
5 1/4 in
Wire Rope Length
5 1/4 in

Details

Item
Cold Chisel
Material
Aluminum Bronze
Application
For HAZMAT Clean-up, Waste Facilities, Production and Handling of Explosive and Blasting Agents, Spray Booth Operations and the Marine, Mining and Paper Industries, Electrical Machinery, Public Utility, Nuclear Products, MRI Applications, Potentially Flammable Environments where Volatile Materials, Chemicals or Gases are Present
Tether Capable
Tether Capable
Hex
1/4 in
Meets/Exceeds
ANSI, DIN, DOE, Federal, GSA, Military, NFPA and MSHA, OSHA
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Shank Shape
Hexagon
Non-Sparking
Yes
Chisel Type
Cold Chisel
Blade Tip Shape
Diamond
Includes Striking Cap
No
Weight
0.1 lb
Includes Handle
No
Standards
ANSI, DIN, DOE, GSA, MSHA, NFPA, OSHA
Tether Ready
No
Grip Style
Plain
Corrosion-Resistant
Yes
Handle Material
Aluminum Bronze

Description

This AMPCO Cold Chisel is a non-sparking, non-magnetic and corrosion resistant tool. It is designed to handle use in a variety of conditions without compromising on performance. The 1/4" x 5 1/4" cold chisel has a hex at the end that can be used with a wrench or socket. It has a standard tether style, which means it needs an accessory for tethering purposes. With its straight wireway length of 5 1/4", this cold chisel is great for working in tight spaces. This AMPCO Cold Chisel will not let you down when you need it most.

Ratings & reviews