Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Cold Chisel, 3/4 In. x 6 In.
Mfr # C-13
Zoro # G5059214
product price:Â
$
34.39
/ea
Key Features
Length
6 in
Material
Aluminum Bronze
Application
Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Meets/Exceeds
ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-13
- Zoro #
- G5059214
- UPC #
- 702535879716
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Tip Size
- 3/4 in
- Shank Width
- 5/8 in
- Blade Width
- 3/4 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 6 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.