Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Cold Chisel, 9/16 In. x 12 In.
Mfr # C-20
Zoro # G5059232
product price:Â
$
49.85
/ea
Key Features
Length
12 in
Material
Aluminum Bronze
Application
Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-20
- Zoro #
- G5059232
- UPC #
- 702535879785
- Country of Origin
- United States
- Item
- Cold Chisel
- Material
- Aluminum Bronze
- Application
- Non-Sparking Where Flammable or Combustible Vapors, Liquids, Dusts or Residues are Present, Non-Magnetic Near Sensitive Magnetic Equipment, MRI and Clean Room Environments
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Tether Capable
- Tether Capable
- Number of Pieces
- 1
- Hex
- 1/2 in
- Meets/Exceeds
- ANSI, DIN, DOE, Federal, GSA, Military, MSHA, NFPA, OSHA
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Shank Shape
- Hexagon
- Non-Magnetic
- Yes
- Non-Sparking
- Yes
- Includes Striking Cap
- No
- Grip Style
- Plain
- Handle Material
- Aluminum Bronze
- Weight
- 0.6 lb
- Standards
- ANSI, DIN, DOE, GSA, MSHA, NFPA, OSHA
- Tether Ready
- No
- Blade Tip Shape
- Diamond
- Chisel Type
- Cold Chisel
- Corrosion-Resistant
- Yes
- Includes Handle
- No
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 9/16 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 12 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes