Shop AMPCO SAFETY TOOLS

Combination Wrench, SAE, 1-1/16in Size

  • Mfr # W-672

  • Zoro # G2730156


product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
1 1/16 in
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-672
Zoro #
G2730156
UPC #
702535894597
Country of Origin
United States
Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Wrench Shape
Straight
Ratcheting Configuration
Non-Ratcheting
Tether Capable
Tether Capable
Single End/Double End
Double End
Wrench Product Grouping
Wrenches
Reversing
No
Insulated
No
Anti-Slip Design
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Non-Magnetic
Yes
Weight
0.9 lb
Corrosion Resistant
Yes
Measurement Type
SAE
Handle Type
Ergonomic
Tether Style
Tether Capable
Ratcheting
No
Box End Type
12-Point Box End
Opening Type
Rounded
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Nonsparking
Yes
Item
Combination Wrench

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 1 1/16 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & reviews