Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Combination Wrench, SAE, 1-3/16in Size
Mfr # W-673A
Zoro # G5061156
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 3/4 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
1 3/16 in
Head Offset Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-673A
- Zoro #
- G5061156
- UPC #
- 702535894610
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 3/4 in
- Head Size
- 1 3/16 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 15 3/4 in
- Length
- 15 3/4 in
Description
Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 1 3/16 in, Overall Length 15 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded