Shop AMPCO SAFETY TOOLS

Combination Wrench, SAE, 31/32" Size

  • Mfr # W-670A

  • Zoro # G6126876


product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Material
Aluminum Bronze Nickel
Finish
Natural
Head Size
31/32 in
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-670A
Zoro #
G6126876
UPC #
702535894559
Country of Origin
United States
Material
Aluminum Bronze Nickel
Finish
Natural
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Reversing
No
Single End/Double End
Double End
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Ratcheting Configuration
Non-Ratcheting
Insulated
No
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Anti-Slip Design
No
Tether Capable
Not Tether Capable
Standards
ASTM F2503, ASTM A342, NFPA, FM Approved
Handle Color
Silver
Non-Magnetic
Yes
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Handle Type
Ergonomic
Weight
0.8 lb
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Ratcheting
No
Head Type
Offset
Opening Type
Rounded
Measurement Type
SAE
Nonsparking
Yes
Item
Combination Wrench

Description

Combination Wrench, Aluminum Bronze Nickel, Natural, Head Size 31/32 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, SAE, Rounded

Ratings & reviews