Shop AMPCO SAFETY TOOLS

Combo Wrench St, Bronze, Natrl, Stnrd, Ofst

  • Mfr # M-41

  • Zoro # G1006914


product price: 
$
545.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Finish
Natural
Includes
Roll Pouch
Measurement Type
SAE
Wrench Style
Non-Sparking, Non-Magnetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-41
Zoro #
G1006914
UPC #
702535882150
Country of Origin
United States
Item
Combination Wrench Set
Number of Pieces
7
Finish
Natural
Includes
Roll Pouch
Measurement Type
SAE
Wrench Style
Non-Sparking, Non-Magnetic
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wrench Product Grouping
Wrench Sets
Number of Points
12
Insulated
No
Reversing
No
Standards
ASTM F2503, ASTM A342, FM Approved, NFPA
Material
Aluminum Bronze
Anti-Slip Design
No
Handle Type
Ergonomic
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Ratcheting
No
Weight
2.65 lb
Container Type
Tool Roll
Tether Style
Tether Capable
Opening Type
Rounded
Nonsparking
Yes
Container Color
Blue
Number of Tools
7
Head Offset Angle
15 Degrees
Non-Magnetic
Yes

Description

The Ampc M-41 Combo Wrench Set offers a combination of 12-point wrenches for your convenience. It comes with an aluminum bronze finish and features non-sparking, non-magnetic heads that provide superior protection against corrosion. This set contains 7 different wrenches in the following 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 3/4 in. and 7/8 in.. The wrench style is a combination wrench that can be used to tighten or loosen nuts and bolts quickly and easily. Each wrench has an offset of 15 degrees for greater access to hard to reach areas. The Ampc M-41 Combo Wrench Set provides you with the right tools for tackling even the most challenging jobs around your home or workplace.

Ratings & reviews