Shop AMPCO SAFETY TOOLS

Combo Wrench St, Bronze, Natrl, Stnrd, Ofst

  • Mfr # M-41M

  • Zoro # G2393386


product price: 
$
636.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
7
Finish
Natural
Includes
Roll Pouch
Measurement Type
Metric
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-41M
Zoro #
G2393386
UPC #
702535882167
Country of Origin
United States

Dimensions

Range of Lengths
5 5/16 in to 11 5/8 in
Wrench Length Style
Standard
Head Size
8 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm, 22 mm

Details

Item
Combination Wrench Set
Number of Pieces
7
Finish
Natural
Includes
Roll Pouch
Measurement Type
Metric
Number of Points
12
Reversing
No
Head Movement
Fixed
Wrench Style
Non-Sparking, Non-Magnetic
Wrench Shape
Straight
Insulated
No
Standards
ASTM F2503, ASTM A342, FM Approved, NFPA
Wrench Product Grouping
Wrench Sets
Tether Capable
Tether Capable
Material
Aluminum Bronze
Head Type
Offset
Anti-Slip Design
No
Container Type
Tool Roll
Ratcheting
No
Box End Type
12-Point Box End
Handle Type
Ergonomic
Opening Type
Rounded
Non-Magnetic
Yes
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Nonsparking
Yes
Container Color
Blue
Weight
2.7 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable
Number of Tools
7

Description

The Ampc M-41M Combo Wrench Set contains a selection of combination wrenches that are essential for your project. This set comes with 7 pieces, including 8 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm and 22 mm sizes. The non-sparking and non-magnetic wrenches feature an offset of 15 degrees. Made from aluminum bronze material, these wrenches are designed to last long. The Ampc M-41M Combo Wrench Set is the ideal choice for your next project because it offers you everything you need in one place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.