Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Common Knife, Nonsparking, 6 3/4 In L
Mfr # K-1
Zoro # G1258564
product price:Â
$
24.49
/ea
Key Features
Blade Length
3 1/4 in
Blade Material
Copper Nickel
Handle Material
Wood
Features
Corrosion-Resistant, Non-Magnetic
Blade Type
Fixed, Sheepsfoot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-1
- Zoro #
- G1258564
- UPC #
- 702535882334
- Country of Origin
- United States
Dimensions
- Blade Length
- 3 1/4 in
- Handle Length
- 3 3/4 in
- Overall Length
- 6 3/4 in
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Details
- Item
- Common Knife
- Blade Material
- Copper Nickel
- Handle Material
- Wood
- Features
- Corrosion-Resistant, Non-Magnetic
- Blade Type
- Fixed, Sheepsfoot
- Handle Color
- Natural
- Standards
- ASTM A342, ASTM F2503
- Number of Pieces
- 1
- Material Application
- Fabric, Paper, Plastic, Powder
- Blade Shape
- Fixed
- Non-Sparking
- Yes
- Includes Sheath
- No
- Blade Edge Type
- Straight
- Grip Type
- Plain
- Non-Sparking Status
- Yes
Description
Common Knife, Blade Edge Type Straight, Blade Length 3 1/4 in, Blade Material Copper Nickel, Blade Shape Fixed, Handle Color Natural, Handle Length 3 3/4 in, Handle Material Wood, Includes -, Includes Sheath No, Material Application Fabric, Paper, Plastic, Powder, Non-Sparking Yes, Overall Length 6 3/4 in, Standards ASTM A342, ASTM F2503, Grip Type Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.