Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Cross Peen Hammer, Non-Spark, 1-1/2 lb
Mfr # H-40FG
Zoro # G5072112
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Head Width
1 5/16 in
Head Length
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-40FG
- Zoro #
- G5072112
- UPC #
- 702535880545
- Country of Origin
- United States
- Item
- Cross Peen Hammer
- Head Weight
- 24 oz
- Handle Material
- Fiberglass
- Head Material
- Nickel Aluminum Bronze
- Features
- Corrosion-Resistant
- Hammer Type
- Cross Peen Hammer
- Standards
- MSHA, NFPA, OSHA
- Grip Style
- Ribbed
- Non-Sparking
- Yes
- Dead Blow Hammer
- No
- Non-Magnetic
- Yes
- Blade Shape
- Rounded
- Face Material
- Nickel Aluminum Bronze
Description
Cross Peen Hammer, Hammer Type Cross Peen Hammer, Handle Material Fiberglass, Head Weight 24 oz, Overall Length 14 in, Grip Style Ribbed, Blade Shape Rounded, Dead Blow Hammer No, Non-Sparking Yes, Face Material Nickel Aluminum Bronze, Features Corrosion-Resistant, Head Length 4 3/8 in, Head Material Nickel Aluminum Bronze