Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Cross Peen Hammer, Non-Spark, 2-1/2 lb
Mfr # H-41FG
Zoro # G5072094
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Head Width
1 9/16 in
Head Length
5 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-41FG
- Zoro #
- G5072094
- UPC #
- 702535880552
- Country of Origin
- United States
- Item
- Cross Peen Hammer
- Head Weight
- 2 1/2 lb
- Handle Material
- Fiberglass
- Head Material
- Nickel Aluminum Bronze
- Features
- Corrosion-Resistant
- Standards
- MSHA, NFPA, OSHA
- Hammer Type
- Cross Peen Hammer
- Face Material
- Nickel Aluminum Bronze
- Blade Shape
- Rounded
- Non-Sparking
- Yes
- Dead Blow Hammer
- No
- Grip Style
- Ribbed
- Non-Magnetic
- Yes
Description
This AMPCO H-41FG Cross Peen Hammer is a non-sparking tool that is ideal for use in explosive environments. The high strength nickel aluminum bronze head material of this cross peen hammer is durable and strong. The weight of the head is 2 1/2 lb, while the overall length of the tool is 15 in. The head width and length are both 1 9/16 in. and 5 3/8 in., respectively. This AMPCO Cross Peen Hammer will be your go to tool when you need to get work done onsite or offsite, without the risk of causing an explosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.