Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Crow Bar, 18 in. OAL
Mfr # W-29
Zoro # G4106137
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Features
Corrosion-Resistant
Type
Wrecking Bars
Overall Length
18 in
Overall Width
3 5/8 in
Material
High Strength Nickel Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-29
- Zoro #
- G4106137
- UPC #
- 702535879198
- Country of Origin
- United States
- Item
- Crow Bar
- Features
- Corrosion-Resistant
- Type
- Wrecking Bars
- Material
- High Strength Nickel Aluminum Bronze
- Standards
- ANSI, Din, Federal, FM Approved, GSA, MSHA, NFPA, OSHA
- Color
- Natural
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Handle Color
- Natural
- Non-Magnetic
- Yes
- Tether Ready
- No
- Bar Material
- Nickel Aluminum Bronze
- Bar Color
- Natural
- Non-Sparking
- Yes
- Weight
- 1.7 lb
- Includes Handle
- No
Description
When you need to remove nails or pry off boards, the AMPCO W-29 Crow Bar is the tool for the job. It is made of high strength nickel aluminum bronze and has a non-sparking, non-magnetic design. With a natural color and standard 5/8" diameter, this crow bar will allow you to pry boards off without causing damage. The corrosion resistant material makes it ideal for use in wet conditions as well as those with salt air exposure. It has an overall length of 18 in., thickness of 1 1/8 in., and width of 3 5/8 in.. The AMPCO W-29 Crow Bar will give you what you need to complete your project quickly and efficiently.