Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Cutoff Hammer, 3 lb., Fiberglass Handle
Mfr # H-50FG
Zoro # G6297840
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Material
Nickel Aluminum Bronze
Handle
Fiberglass
Overall Length
15 in
Face
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-50FG
- Zoro #
- G6297840
- UPC #
- 702535880576
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Details
- Item
- Cutoff Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight
- 3 lb
- Head Material
- Nickel Aluminum Bronze
- Handle
- Fiberglass
- Face
- Smooth
- Meets/Exceeds
- FM Approved
- Features
- Corrosion-Resistant
- Standards
- FM Approved
- Hammer Type
- Cutoff Hammer
- Face Texture
- Smooth
- Dead Blow Hammer
- No
- Handle Material
- Fiberglass
- Non-Magnetic
- Yes
- Non-Sparking
- Yes
- Face Material
- Nickel Aluminum Bronze
Description
Cutoff Hammer, Hammer Type Cutoff Hammer, Handle Material Fiberglass, Head Weight 3 lb, Overall Length 15 in, Dead Blow Hammer No, Non-Sparking Yes, Face Material Nickel Aluminum Bronze, Face Texture Smooth, Features Corrosion-Resistant, Head Material Nickel Aluminum Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.