Shop AMPCO SAFETY TOOLS

Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in

  • Mfr # W-3271

  • Zoro # G5169245


product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Finish
Natural
Overall Length
19 1/4 in
Size
1-7/16" x 1-5/8"
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-3271
Zoro #
G5169245
UPC #
702535893729
Country of Origin
United States
Item
Box End Wrench
Material
Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Offset
Offset
15 Degrees
Wrench Product Grouping
Wrenches
Wrench Item
Box End Wrench
Reversing
No
Wrench Shape
Straight
Insulated
No
Head Movement
Fixed
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Wrench Material
Aluminum Bronze
Box End Style
Spline
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Weight
2.5 lb
Measurement Type
SAE
Box End Type
12-Point Box End
Ratcheting
No
Nonsparking
Yes
Non-Magnetic
Yes
Handle Type
One Piece
Corrosion Resistant
Yes
Grip Style
Ergonomic
Tether Style
Tether Capable
Head Offset Angle
15 Degrees

Description

Box End Wrench, Aluminum Bronze, Natural, Head Size 1 7/16 in, 1 5/8 in, Overall Length 19 1/4 in, 15 Degrees , SAE, Offset, Tether Capable

Ratings & reviews