Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Dbl Face Engineers Hammer, Non-Spark, 3 lb
Mfr # H-17FG
Zoro # G5072103
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Head Weight
3 lb
Handle Material
Fiberglass
Head Material
Nickel Aluminum Bronze
Meets/Exceeds
ANSI, ASTM F2503, DIN, DOE, Federal, FM Approved ASTM A342, GSA, Military, MSHA, NFPA, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-17FG
- Zoro #
- G5072103
- UPC #
- 702535880668
- Country of Origin
- United States
- Item
- Double Face Engineers Hammer
- Head Weight
- 3 lb
- Handle Material
- Fiberglass
- Head Material
- Nickel Aluminum Bronze
- Meets/Exceeds
- ANSI, ASTM F2503, DIN, DOE, Federal, FM Approved ASTM A342, GSA, Military, MSHA, NFPA, OSHA
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Handle
- Fiberglass
- Features
- Corrosion-Resistant, Enhanced Force Transfer
- Non-Sparking
- Yes
- Hammer Type
- Blacksmith Hammer
- Dead Blow Hammer
- No
- Grip Style
- Ribbed
- Non-Magnetic
- Yes
- Series
- Strikeforce
- Standards
- ANSI, ASTM A342, ASTM F2503, DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Face Material
- Nickel Aluminum Bronze
- Blade Shape
- Rounded
Description
The AMPCO H-17FG Dbl Face Engineers Hammer is a powerful and durable tool you can use for various tasks. This hammer is ideal for removing nails, straightening metal and other jobs that require striking force. The double face engineers hammer has a high strength nickel aluminum bronze head. Its non-sparking, non-magnetic, corrosion resistant material makes it an ideal choice for working in harsh conditions. The handle is made of fiberglass and the overall length of the hammer is 14 in. It also has a 1 5/8" width on its head and a 5 3/16" length. When you need to work with power tools, equip yourself with the AMPCO Double Face Engineers Hammer so you can get your job done right.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.