Deck Scraper, 1-1/2", Nickel Al Bronze

AMPCO| Zoro #: G0995757| Mfr #: S-11G

$63.04 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: natural
Item: Deck Scraper
Blade Type: Standard
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0995757 Mfr #: S-11G
Color: naturalItem: Deck Scraper
Blade Type: StandardHandle Design: Flat
Handle Length: 4"Overall Length: 15"
Blade Material: Nickel Aluminum BronzeStandards: FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA
Handle Material: Nickel Aluminum BronzeBlade Length: 11"
Blade Width: 1-1/2"No. of Edges: 1
Knife / Scraper Sub-Category: ScrapersNonsparking: Yes
Putty Knife/Scraper Blade Flexibility: StiffCountry of Origin (subject to change): United States

Product Description

Deck Scraper, Non-Sparking, Non-Magnetic, Corrosion Resistant, Width 1-1/2 In., Natural, Standard Tool (Accessory Needed for Tethering), Length 15 In., 1-piece Design, High Strength Nickel Aluminum Bronze, Non-Sparking, Non-Magnetic, Corrosion Resistant, Meets/Exceeds FM Approved, Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA

Product Reviews