Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Diamond Point Chisel, 12" L, 7/8" Hex
- Mfr # C-7
- Zoro # G6297886
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Material
Aluminum Bronze
Application
For Cleaning Corners and Other Tight Spaces
Meets/Exceeds
FM Approved
Size
3/4 x 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-7
- Zoro #
- G6297886
- UPC #
- 702535879655
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Tip Size
- 3/4 in
- Size
- 3/4 x 12 in
- Overall Length
- 12 in
- Shank Width
- 7/8 in
- Blade Width
- 3/4 in
- Wire Rope Length
- 12 in
Description
Diamond Point Chisel, Chisel Type Diamond Point Chisel, Material Applications For Soft Materials, Blade Tip Shape Diamond, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 12 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.