Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Double Box End Wrench, 5/8 x 3/4 in
Mfr # W-3160
Zoro # G5062486
product price:Â
$
68.99
/ea
Key Features
Material
Aluminum Bronze
Finish
Natural
Overall Length
10 3/4 in
Size
5/8" x 3/4"
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-3160
- Zoro #
- G5062486
- UPC #
- 702535893583
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 3/4 in
- Size
- 5/8" x 3/4"
- Wrench Head Sizes
- 5/8 in, 3/4 in
- Head Size
- 5/8 in, 3/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 10 3/4 in
- Length
- 10 3/4 in
Description
Box End Wrench, Aluminum Bronze, Natural, Head Size 5/8 in, 3/4 in, Overall Length 10 3/4 in, 15 Degrees , SAE, Offset, Tether Capable