Shop AMPCO SAFETY TOOLS

Double Box End Wrench, 6-1/8" L, Metric

  • Mfr # 1004
  • Zoro # G6127068

product price: 
$
58.59
/ea

Key Features

Material
High Strength Nickel Aluminum Bronze
Finish
Natural
Overall Length
6 in
Size
8mm x 9mm
SAE or Metric
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1004
Zoro #
G6127068
UPC #
702535893118
Country of Origin
United States
Item
Box End Wrench
Material
High Strength Nickel Aluminum Bronze
Finish
Natural
SAE or Metric
Metric
Number of Points
12
Standards
FM Approved
Head Type
Offset
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Capable
Not Tether Capable
Single End/Double End
Double End
Wrench Item
Box End Wrench
Wrench Shape
Straight
Wrench Material
Nickel Aluminum Bronze
Reversing
No
Wrench Product Grouping
Wrenches
Box End Style
Spline
Head Movement
Fixed
Insulated
No
Ratcheting Configuration
Non-Ratcheting
Offset
15 Degrees
Measurement Type
Metric
Ratcheting
No
Nonsparking
Yes
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Handle Type
One Piece
Head Offset Angle
15 Degrees
Weight
0.1 lb
Non-Magnetic
Yes
Grip Style
Ergonomic
Tether Style
Not Tether Capable
Shell Material
High Strength Nickel Aluminum Bronze
Traction Material
High Strength Nickel Aluminum Bronze

Dimensions

Overall Length
6 in
Size
8mm x 9mm
Wrench Head Sizes
8 mm, 9 mm
Head Size
8 mm, 9 mm
Wrench Length Style
Standard
Wire Rope Length
6 in
Length
6 in

Description

Box End Wrench, High Strength Nickel Aluminum Bronze, Natural, Head Size 8 mm, 9 mm, Overall Length 6 in, 15 Degrees , Metric, Offset, Not Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.