Shop AMPCO SAFETY TOOLS

Double Box End Wrench, 7/8 x 1-1/16 in

  • Mfr # W-3220

  • Zoro # G5062477


product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Bronze
Finish
Natural
Overall Length
15 in
Size
7/8" x 1-1/16"
SAE or Metric
SAE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-3220
Zoro #
G5062477
UPC #
702535893637
Country of Origin
United States
Item
Box End Wrench
Material
Aluminum Bronze
Finish
Natural
SAE or Metric
SAE
Number of Points
12
Standards
FM Approved
Head Type
Offset
Insulated
No
Features
Non-Sparking, Non-Magnetic, Corrosion Resistant
Wrench Product Grouping
Wrenches
Single End/Double End
Double End
Box End Style
Spline
Wrench Material
Aluminum Bronze
Head Movement
Fixed
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Box End Wrench
Reversing
No
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Offset
15 Degrees
Wrench Shape
Straight
Measurement Type
SAE
Box End Type
12-Point Box End
Grip Style
Ergonomic
Weight
1.3 lb
Ratcheting
No
Non-Magnetic
Yes
Nonsparking
Yes
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees
Handle Type
One Piece
Tether Style
Tether Capable

Description

Box End Wrench, Aluminum Bronze, Natural, Head Size 7/8 in, 1 1/16 in, Overall Length 15 in, 15 Degrees , SAE, Offset, Tether Capable

Ratings & reviews