Shop AMPCO SAFETY TOOLS

Drift Pin, Barrel, 11/16 x 8, Nonsparking

  • Mfr # D-5
  • Zoro # G2314322

product price: 
$
83.69
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
11/16 in
Tether Capable
Tether Capable
Construction
Aluminum Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D-5
Zoro #
G2314322
UPC #
702535880101
Country of Origin
United States
Item
Drift Pin, Barrel Type
Tether Capable
Tether Capable
Construction
Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Application
For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
Hex (In.)
1 3/16 in
Design
1-piece
Meets/Exceeds
FM Approved
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Grip Style
Plain
Includes Striking Cap
No
Measurement Type
Metric, SAE
Tip Type
Flat
Tether Ready
No
Automatic
No
Weight
1.8 lb
Includes Handguard
No
Includes Handle
No
Insulated
No
Shank Shape
Hexagon
Container Type
None
Standards
FM
Non-Sparking
Yes
Corrosion-Resistant
Yes
Punch Type
Drift Pin Punch

Description

Drift Pin, Barrel Type, Automatic No, Punch Type Drift Pin Punch, Tip Size 11/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1 3/16 in, Grip Style Plain, Hole Diameter 11/16 in, Overall Length 8 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews