Shop AMPCO SAFETY TOOLS

Drift Pin, Barrel, 7/16 x 8, Nonsparking

  • Mfr # D-3
  • Zoro # G2577601

product price: 
$
63.39
/ea

Key Features

Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
7/16 in
Tether Capable
Tether Capable
Meets/Exceeds
FM Approved
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D-3
Zoro #
G2577601
UPC #
702535880088
Country of Origin
United States
Item
Drift Pin, Barrel Type
Tether Capable
Tether Capable
Meets/Exceeds
FM Approved
Construction
Aluminum Bronze
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Design
1-piece
Application
For Use When Working with Flammable or Volatile Materials or When No Marring of the Target Item is Desired
Hex (In.)
15/16 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Magnetic
Yes
Material
Aluminum Bronze
Corrosion-Resistant
Yes
Shank Shape
Hexagon
Standards
FM
Container Type
None
Tether Ready
No
Tip Type
Flat
Includes Striking Cap
No
Non-Sparking
Yes
Weight
0.9 lb
Automatic
No
Grip Style
Plain
Measurement Type
Metric, SAE
Includes Handle
No
Insulated
No
Includes Handguard
No
Punch Type
Drift Pin Punch

Description

Drift Pin, Barrel Type, Automatic No, Punch Type Drift Pin Punch, Tip Size 7/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 15/16 in, Grip Style Plain, Hole Diameter 7/16 in, Overall Length 8 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze

Ratings & reviews