Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Drift Pin, Barrel, Non-Spark, 13/16 x 8 in
- Mfr # D-6
- Zoro # G5168721
product price:Â
$
97.65
/ea
Key Features
Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
13/16 in
Tether Capable
Tether Capable
Hex (In.)
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-6
- Zoro #
- G5168721
- UPC #
- 702535880118
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Length (In.)
- 8 in
- Tip Size (In.)
- 13/16 in
- Shank Width
- 1 5/16 in
- Tip Size
- 13/16 in
- Hole Diameter
- 13/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Drift Pin, Automatic No, Punch Type Drift Pin Punch, Tip Size 13/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1 5/16 in, Grip Style Plain, Hole Diameter 13/16 in, Overall Length 8 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.