Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Drift Pin, Straight, 5/16x10, Nonsparking
- Mfr # D-22
- Zoro # G1401592
product price:Â
$
44.49
/ea
Key Features
Overall Length
8 in
Length (In.)
8 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Construction
Aluminum Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-22
- Zoro #
- G1401592
- UPC #
- 702535880149
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Length (In.)
- 8 in
- Tip Size (In.)
- 5/16 in
- Tip Size
- 5/16 in
- Shank Width
- 13/16 in
- Hole Diameter
- 5/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Drift Pin, Straight Type, Automatic No, Punch Type Drift Punch, Tip Size 5/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 13/16 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 8 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze