Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Drift Pin, Straight, 7/16x10, Nonsparking
- Mfr # D-23
- Zoro # G1958327
product price:Â
$
53.15
/ea
Key Features
Overall Length
10 in
Length (In.)
10 in
Tip Size (In.)
7/16 in
Tether Capable
Tether Capable
Meets/Exceeds
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-23
- Zoro #
- G1958327
- UPC #
- 702535880156
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 in
- Length (In.)
- 10 in
- Tip Size (In.)
- 7/16 in
- Hole Diameter
- 7/16 in
- Shank Width
- 15/16 in
- Tip Size
- 7/16 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
When you are working with metals, the AMPCO D-23 Drift Pin is a great tool to have on hand. The straight type drift pin has no sharp edges and won't spark or conduct electricity. This nonsparking, non-magnetic drift pin is made of aluminum bronze for strength and durability. It has a standard tool tethering capability, meaning it can be tethered with other tools. Its 1 piece design ensures that it will not fall apart while in use. You'll love the AMPCO 7/16x10 Straight Type Drift Pin for its high quality and dependability when you're working with metal materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.