Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Drum Bung Wrench, Offset, 15 In. L
Mfr # W-58-S
Zoro # G3422115
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Bronze, Nickel
Color
Bronze
For Use With
Most Industrial Drums
Features
Nonsparking, Nonmagnetic, Corrosion Resistant
Fits
21 Different Bungs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-58-S
- Zoro #
- G3422115
- UPC #
- 702535892241
- Country of Origin
- United States
- Item
- Drum Bung Wrench
- Material
- Aluminum, Bronze, Nickel
- Color
- Bronze
- For Use With
- Most Industrial Drums
- Features
- Nonsparking, Nonmagnetic, Corrosion Resistant
- Fits
- 21 Different Bungs
- Handle
- Offset
- Insulated
- No
- Grip Style
- Ergonomic
- Finish
- Natural
- Handle Type
- Ergonomic
- Corrosion Resistant
- Yes
- Non-Sparking
- Yes
- Weight
- 2.3 lb
- For Plug/Bung Material
- Metal, Plastic
Description
The AMPCO W-58-S Offset Drum Bung Wrench is an essential tool for anyone who works with drums. This 15 in. bung wrench will make your job easier and more efficient. It is designed to fit 21 different bungs, including plugs and caps. Made of aluminum, bronze, and nickel, the drum bung wrench is nonmagnetic, nonsparking, and corrosion resistant. The ergonomic offset handle provides a firm grip that reduces strain on the wrists when you are working for long periods of time. The natural finish gives this drum bung wrench a sleek look that complements its functionality perfectly. If you work with drums often, the AMPCO W-58-S Offset Drum Bung Wrench will give you peace of mind knowing it can be relied upon when needed most.