Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Drum Bung/Plug Wrench, Offset, 12 In. L
Mfr # W-56
Zoro # G2816195
product price:Â
$
57.55
/ea
Key Features
Material
Aluminum, Bronze, Nickel
Color
Bronze
For Use With
Most Industrial Drums
Overall Length
12 in
Features
Nonsparking, Nonmagnetic, Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-56
- Zoro #
- G2816195
- UPC #
- 702535892234
- Country of Origin
- United States
- Item
- Drum Bung/Plug Wrench
- Material
- Aluminum, Bronze, Nickel
- Color
- Bronze
- For Use With
- Most Industrial Drums
- Features
- Nonsparking, Nonmagnetic, Corrosion Resistant
- Fits
- 3/4 in and 2 in Bungs
- Handle
- Offset
- Handle Type
- Ergonomic
- Finish
- Natural
- Grip Style
- Ergonomic
- Insulated
- No
- Corrosion Resistant
- Yes
- Weight
- 1.4 lb
- For Plug/Bung Style
- T-Type, Standard, Pressure Relief
- For Plug/Bung Material
- Metal, Plastic
- Non-Sparking
- Yes
Description
This AMPCO W-56 Drum Bung/Plug Wrench is the ideal tool for tightening and loosening bungs on drums and containers. This 12 in. long drum bung wrench has a bronze color, nonsparking, nonmagnetic, corrosion resistant design. It is made of aluminum, bronze and nickel for added durability. The handle is offset so you can easily access tight spaces where you need to work. If you are looking for a drum bung wrench that will meet your needs, this AMPCO W-56 Offset Drum Bung/Plug Wrench is the perfect choice.