Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Flange Wedge, Non-Spark, 2 x 2 x 8 in
Mfr # W-13
Zoro # G5059196
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non Magnetic, Corrosion Resistant
Length (In.)
8 in
Height (In.)
2 in
Material
Aluminum Bronze
Width (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-13
- Zoro #
- G5059196
- UPC #
- 702535892173
- Country of Origin
- United States
Dimensions
- Length (In.)
- 8 in
- Height (In.)
- 2 in
- Width (In.)
- 2 in
- Width
- 2 in
- Length
- 8 in
- Maximum Height
- 2 in
Details
- Item
- Flange Wedge
- Type
- Non-Sparking, Non Magnetic, Corrosion Resistant
- Material
- Aluminum Bronze
- Standards
- FM Approved
- Weight
- 4.1 lb
- Features
- Corrosion-Resistant
- Wedge Type
- Flange Wedge
- Non-Magnetic
- Yes
- Non-Sparking
- Yes
Description
When you need to set up a flange, the AMPCO W-13 Flange Wedge is the tool to have on hand. The corrosion resistant wedge will keep your flanges secure without causing any damage. Made of high strength nickel aluminum bronze, this wedge has a non-sparking and non magnetic design that makes it safe for use in hazardous environments. It is 2 x 2 x 8 in. in size and has an overall height of 2 in. When it comes to working with flanges, you can trust the AMPCO W-13 Flange Wedge to provide reliable support for your needs.