Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Flange Wedge, Nonsparking, 7 x 2 In
Mfr # W-6
Zoro # G2360863
product price:Â
$
52.49
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Length (In.)
7 in
Height (In.)
3/4 in
Material
Aluminum Bronze
Width (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-6
- Zoro #
- G2360863
- UPC #
- 702535892104
- Country of Origin
- United States
- Item
- Flange Wedge
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Material
- Aluminum Bronze
- Standards
- FM Approved
- Non-Sparking
- Yes
- Non-Magnetic
- Yes
- Wedge Type
- Flange Wedge
- Features
- Corrosion-Resistant
- Weight
- 1.4 lb
Description
Made of high strength nickel aluminum bronze, the AMPCO W-6 Flange Wedge is non-sparking, non-magnetic and corrosion resistant. It has a length of 7 in., width of 2 in. and height of 3/4 in. The flange wedge is made of nickel aluminum bronze, making it durable and long lasting. When you need to adjust the position of your equipment, this AMPCO Flange Wedge will help you out.