Flange Wedge, Nonsparking, 8 1/2 x 2 In
- Mfr # W-10
- Zoro # G3275264
product price:Â
$
75.49
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Length (In.)
8 1/2 in
Height (In.)
1 1/4 in
Material
Aluminum Bronze
Width (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-10
- Zoro #
- G3275264
- UPC #
- 702535892142
- Country of Origin
- United States
Dimensions
- Length (In.)
- 8 1/2 in
- Height (In.)
- 1 1/4 in
- Width (In.)
- 2 in
- Maximum Height
- 1 1/4 in
- Width
- 2 in
- Length
- 8 1/2 in
- Fits Chest Size
- Corrosion-Resistant
Details
- Item
- Flange Wedge
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Material
- Aluminum Bronze
- Standards
- FM Approved
- Features
- Corrosion-Resistant
- Wedge Type
- Flange Wedge
- Non-Magnetic
- Yes
- Non-Sparking
- Yes
- Weight
- 2.7 lb
- Shell Material
- Aluminum Bronze
Description
Flange Wedge, Wedge Type Flange Wedge, Material Aluminum Bronze, Non-Sparking Yes, Non-Magnetic Yes, Width 2 in, Maximum Height 1 1/4 in, Length 8 1/2 in, Features Corrosion-Resistant, Standards FM Approved, Weight 2.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.