Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Gasket Scraper, 1-1/2", Nickel Al Bronze
- Mfr # K-54
- Zoro # G7565713
product price:Â
$
1,021.99
/ea
Free Shipping & Returns
Key Features
Blade Width
1 1/2 in
Blade Length
31 1/2 in
Blade Material
Nickel Aluminum Bronze
Handle Material
Nickel Aluminum Bronze
Handle Design
Straight with Looped Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-54
- Zoro #
- G7565713
- UPC #
- 702535882365
- Country of Origin
- United States
- Item
- Scraper
- Blade Material
- Nickel Aluminum Bronze
- Handle Material
- Nickel Aluminum Bronze
- Handle Design
- Straight with Looped Handle
- Blade Type
- Beveled
- No. of Edges
- 1
- Knife / Scraper Sub-Category
- Scrapers
- Color
- Natural
- Standards
- FM Approved, ATM A342
- Number of Pieces
- 1
- Includes
- Handle
- Features
- Corrosion-Resistant, Non-Magnetic
- Tang Type
- Full
- Non-Sparking Status
- Yes
- Blade Edge Type
- Bevel
- Handle Style
- Straight
- Replaceable Blade
- Not Replaceable
- Blade Flexibility
- Stiff
- Blade Shape
- Straight
- Retractable Blade
- Not Retractable
- Number of Cutting Edges
- 1
- Product Type
- Scraper
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 31 1/2 in, Blade Material Nickel Aluminum Bronze, Blade Shape Straight, Blade Width 1 1/2 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 17 1/2 in, Handle Material Nickel Aluminum Bronze, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 49 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.