Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Gasket Scraper, 1", Nickel Aluminum Bronze
- Mfr # K-50
- Zoro # G7585331
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Blade Width
1 in
Blade Length
8 1/2 in
Blade Material
Nickel Aluminum Bronze
Handle Material
Nickel Aluminum Bronze
Handle Design
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-50
- Zoro #
- G7585331
- UPC #
- 702535882341
- Country of Origin
- United States
- Item
- Scraper
- Blade Material
- Nickel Aluminum Bronze
- Handle Material
- Nickel Aluminum Bronze
- Handle Design
- Straight
- No. of Edges
- 1
- Knife / Scraper Sub-Category
- Scrapers
- Standards
- FM Approved, ATM A342
- Blade Type
- Beveled
- Color
- Natural
- Includes
- Handle
- Number of Pieces
- 1
- Features
- Corrosion-Resistant, Non-Magnetic
- Tang Type
- Full
- Handle Style
- Straight
- Blade Shape
- Straight
- Retractable Blade
- Not Retractable
- Blade Edge Type
- Bevel
- Blade Flexibility
- Stiff
- Replaceable Blade
- Not Replaceable
- Non-Sparking Status
- Yes
- Number of Cutting Edges
- 1
- Product Type
- Scraper
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 8 1/2 in, Blade Material Nickel Aluminum Bronze, Blade Shape Straight, Blade Width 1 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 7 1/4 in, Handle Material Nickel Aluminum Bronze, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 15 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable