HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hammer, Engineers, 2 lb.

AMPCO| Zoro #: G0681807| Mfr #: H-14FG

$70.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Engineers Hammer
Type: Non-Sparking, Non-Magnetic, Corrosion Resistant
Overall Length: 14"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681807 Mfr #: H-14FG
Item: Engineers HammerType: Non-Sparking, Non-Magnetic, Corrosion Resistant
Overall Length: 14"Head Weight: 2 lb.
Meets/Exceeds: OSHA, DOE, NFPA, MSHACountry of Origin (subject to change): United States

Description

Engineers Hammer, Double Face, Head Weight 2 lb., Overall Length 14 In.Meets/Exceeds OSHA, DOE, NFPA, MSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews