Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hammer, Engineers, 44 Oz
Mfr # H-16FG
Zoro # G2827036
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Head Weight
2 3/4 lb
Handle Material
Fiberglass
Head Material
Aluminum Bronze
Meets/Exceeds
DOE, MSHA, NFPA, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-16FG
- Zoro #
- G2827036
- UPC #
- 702535880644
- Country of Origin
- United States
- Item
- Steel Engineering Hammer
- Head Weight
- 2 3/4 lb
- Handle Material
- Fiberglass
- Head Material
- Aluminum Bronze
- Meets/Exceeds
- DOE, MSHA, NFPA, OSHA
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Features
- Corrosion-Resistant, Non-Slip Grip
- Non-Magnetic
- Yes
- Grip Style
- Textured
- Standards
- DOE, MSHA, NFPA, OSHA
- Non-Sparking
- Yes
- Double Faced
- Yes
- Series
- Strikeforce
- Hammer Type
- Sledge Hammer
- Face Shape
- Hexagon
- Replaceable Handle
- No
- Dead Blow Hammer
- No
Description
When you need an engineer's hammer, the AMPCO H-16FG Hammer is the perfect choice. This durable engineers hammer is non-sparking and non-magnetic for added safety in potentially hazardous environments. The head weighs 2 3/4 lb and measures 14" long. It is corrosion resistant to meet or exceed DOE, MSHA, NFPA, OSHA standards. You will want to add this AMPCO H-16FG Hammer to your tool kit when you see how well it performs on the job.