Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Chisel, 1 In. x 18 In.
Mfr # C-23
Zoro # G5167741
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Material
Aluminum Bronze
Application
For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue Are Present, Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Number of Pieces
1
Meets/Exceeds
DOE,ASTM A342, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-23
- Zoro #
- G5167741
- UPC #
- 702535879815
- Country of Origin
- United States
- Item
- Cold Chisel
- Material
- Aluminum Bronze
- Application
- For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue Are Present, Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
- Number of Pieces
- 1
- Meets/Exceeds
- DOE,ASTM A342, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
- Characteristics
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Tether Capable
- Tether Capable
- Hex
- 1 in
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
- Shank Shape
- Hexagon
- Non-Sparking
- Yes
- Non-Magnetic
- Yes
- Handle Material
- Aluminum Bronze
- Corrosion-Resistant
- Yes
- Blade Tip Shape
- Diamond
- Includes Striking Cap
- No
- Chisel Type
- Cold Chisel
- Tether Ready
- No
- Grip Style
- Plain
- Includes Handle
- No
- Standards
- ASTM A342, DOE, FM Approved, GSA, MSHA, NFPA, OSHA
- Weight
- 3.4 lb
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 18 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes