Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Chisel, 1 In. x 30 In.
Mfr # C-24
Zoro # G5167845
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Material
Aluminum Bronze
Application
For Use Where Flammable or Combustible Vapors, Liquids, Dust or Residue Are Present, Highly Sensitive Magnetic Equipment, MRI and Clean Room Environments
Hex
7/8 in
Meets/Exceeds
DOE,ASTM A342, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-24
- Zoro #
- G5167845
- UPC #
- 702535879822
- Country of Origin
- United States
Dimensions
- Length
- 30 in
- Tip Size
- 1 in
- Overall Length
- 30 in
- Shank Width
- 7/8 in
- Blade Width
- 1 in
- Wire Rope Length
- 30 in
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 30 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.