Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Chisel, 10" L, 1/2" Hex, 1" Tip
Mfr # C-38
Zoro # G6423341
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Material
Aluminum Bronze
Application
For Cutting, Shaping And Removing Material
Features
Specifically Designed to Perform Safely and Exceptionally in Most Volatile Environments, Suitable for Use Near Sensitive Magnetic Equipment.
Tether Capable
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-38
- Zoro #
- G6423341
- UPC #
- 702535879846
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Tip Size
- 1 in
- Size
- 1 x 10 in
- Overall Length
- 10 in
- Shank Width
- 1/2 in
- Blade Width
- 1 in
- Wire Rope Length
- 10 in
Description
Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 10 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Features Specifically Designed to Perform Safely and Exceptionally in Most Volatile Environments, Suitable for Use Near Sensitive Magnetic Equipment., Non-Magnetic Yes