Shop AMPCO SAFETY TOOLS

Hand Chisel, 7/16 In. x 5-3/4 In.

  • Mfr # C-12A

  • Zoro # G0516241


product price: 
$
34.79
/ea

Key Features

Length
5 3/4 in
Material
Aluminum Bronze
Hex
3/8 in
Meets/Exceeds
FM Approved
Tether Capable
Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-12A
Zoro #
G0516241
UPC #
702535879693
Country of Origin
United States

Dimensions

Length
5 3/4 in
Tip Size
7/16 in
Blade Width
7/16 in
Shank Width
3/8 in
Overall Length
5 3/4 in
Wire Rope Length
5 3/4 in

Details

Item
Cold Chisel
Material
Aluminum Bronze
Hex
3/8 in
Meets/Exceeds
FM Approved
Tether Capable
Tether Capable
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Style
Standard Tool (Accessory Needed for Tethering)
Non-Sparking
Yes
Non-Magnetic
Yes
Shank Shape
Hexagon
Blade Tip Shape
Diamond
Standards
MSHA, NFPA, OSHA
Includes Striking Cap
No
Corrosion-Resistant
Yes
Chisel Type
Cold Chisel
Handle Material
Aluminum Bronze
Includes Handle
No
Weight
0.1 lb
Grip Style
Plain
Tether Ready
No

Description

Cold Chisel, Chisel Type Cold Chisel, Blade Tip Shape Diamond, Blade Width 7/16 in, Includes Striking Cap No, Includes Handle No, Material Aluminum Bronze, Grip Style Plain, Overall Length 5 3/4 in, Handle Material Aluminum Bronze, Non-Sparking Yes, Tether Ready No, Corrosion-Resistant Yes, Non-Magnetic Yes

Ratings & reviews