Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Held Dust Pan, Nickel/Alum./Bronze
- Mfr # D-49
- Zoro # G2733577
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Basic Dust Pan Material
Metal
Overall Dust Pan Width
4 1/8 in
Dust Pan Color
Silver
Overall Dust Pan Depth
12 1/2 in
Dust Pan Lid Options
No Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-49
- Zoro #
- G2733577
- UPC #
- 702535880187
- Country of Origin
- United States
- Item
- Handheld Dust Pan
- Basic Dust Pan Material
- Metal
- Dust Pan Color
- Silver
- Dust Pan Lid Options
- No Lid
- Material
- Aluminum; Bronze
- Specific Dust Pan Material
- Aluminum/Bronze
- Features
- Corrosion-Resistant, Non-Magnetic, Non-Sparking
- Color
- Brass
- Tool Type
- Dust Pan
- Includes Dust Pan Lid
- No
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Aluminum; Bronze, Handle Length 5 in, Overall Width 4 in, Overall Depth 13 in, Color Brass, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking, Color Coding System No, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No