Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Held Dust Pan, Nickel/Alum./Bronze
- Mfr # D-50
- Zoro # G1478793
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Basic Dust Pan Material
Metal
Overall Dust Pan Width
9 in
Dust Pan Color
Silver
Overall Dust Pan Depth
12 in
Dust Pan Lid Options
No Lid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-50
- Zoro #
- G1478793
- UPC #
- 702535880194
- Country of Origin
- United States
Dimensions
- Overall Dust Pan Width
- 9 in
- Overall Dust Pan Depth
- 12 in
- Overall Width
- 9 in
- Overall Length
- 12"
- Handle Length
- 4 1/2 in
- Overall Depth
- 12 in
Details
- Item
- Handheld Dust Pan
- Basic Dust Pan Material
- Metal
- Dust Pan Color
- Silver
- Dust Pan Lid Options
- No Lid
- Features
- Corrosion-Resistant, Non-Magnetic, Non-Sparking
- Material
- Aluminum; Brass; Bronze; Nickel
- Color
- Brass
- Specific Dust Pan Material
- Aluminum/Brass/Bronze/Nickel
- Tool Type
- Dust Pan
- Includes Dust Pan Lid
- No
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Aluminum; Brass; Bronze; Nickel, Handle Length 4 1/2 in, Overall Width 9 in, Overall Depth 12 in, Color Brass, Features Corrosion-Resistant, Non-Magnetic, Non-Sparking, Color Coding System No, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.