Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Pick, Nonspark, 9 W x 14 1/2 L
- Mfr # P-96
- Zoro # G1250261
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Material
Aluminum Bronze
Handle
Aluminum Bronze
Overall Length
15 in
Meets/Exceeds
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-96
- Zoro #
- G1250261
- UPC #
- 702535882518
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 in
- Head Length
- 9 in
- Blade Length
- 9 in
- Wire Rope Length
- 15 in
- Length
- 15 in
Details
- Item
- Hand Pick
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Material
- Aluminum Bronze
- Handle
- Aluminum Bronze
- Meets/Exceeds
- FM Approved
- Features
- Corrosion-Resistant
- Standards
- FM Approved, NFPA
- Hammer Type
- Hand Pick
- Handle Material
- Aluminum Bronze
- Non-Magnetic
- Yes
- Dead Blow Hammer
- No
- Non-Sparking
- Yes
- Replaceable Handle
- No
- Face Material
- Aluminum Bronze
- Blade Orientation
- Perpendicular
- Grip Style
- Textured
Description
Hand Pick, Hammer Type Hand Pick, Handle Material Aluminum Bronze, Blade Length 9 in, Face Material Aluminum Bronze, Overall Length 15 in, Grip Style Textured, Blade Orientation Perpendicular, Non-Sparking Yes, Replaceable Handle No, Dead Blow Hammer No, Features Corrosion-Resistant, Head Length 9 in