Shop AMPCO SAFETY TOOLS

Hand Punch, Non-Spark, 1 x 1 x7-3/4 in

  • Mfr # P-8522
  • Zoro # G5059284

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 3/4 in
Length (In.)
7 3/4 in
Tip Size (In.)
1 in
Tether Capable
Tether Capable
Design
1-piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-8522
Zoro #
G5059284
UPC #
702535883102
Country of Origin
United States
Item
Hand Punch
Tether Capable
Tether Capable
Design
1-piece
Hex (In.)
1 in
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Construction
High Strength Nickel Aluminum Bronze
Meets/Exceeds
ANSI, ASTM A342, DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Tether Style
Standard Tool (Accessory Needed for Tethering)
Material
Nickel Aluminum Bronze
Non-Magnetic
Yes
Tether Ready
No
Tip Type
Flat
Weight
1.4 lb
Standards
ANSI, ASTM A342, DIN, DOE, Federal, FM Approved, GSA, Military, MSHA, NFPA, OSHA
Container Type
None
Automatic
No
Insulated
No
Includes Handguard
No
Measurement Type
Metric, SAE
Grip Style
Plain
Includes Striking Cap
No
Corrosion-Resistant
Yes
Non-Sparking
Yes
Includes Handle
No
Punch Type
Hand Punch
Shank Shape
Hexagon

Description

Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 7/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1 in, Grip Style Plain, Hole Diameter 7/8 in, Overall Length 7 3/4 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Nickel Aluminum Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.