Shop AMPCO SAFETY TOOLS
See all product information
Create Account
Hand Punch, Non-Spark, 1/2 x 6 in
- Mfr # P-8513
- Zoro # G5168685
product price:Â
$
72.25
/ea
Key Features
Overall Length
6 in
Length (In.)
6 in
Tip Size (In.)
1/2 in
Tether Capable
Tether Capable
Characteristics
Non-Sparking, Non-Magnetic, Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-8513
- Zoro #
- G5168685
- UPC #
- 702535883058
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Length (In.)
- 6 in
- Tip Size (In.)
- 1/2 in
- Tip Size
- 1/2 in
- Hole Diameter
- 1/2 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Hand Punch, Automatic No, Punch Type Hand Punch, Tip Size 1/2 in, Tip Type Flat, Shank Shape Round, Grip Style Plain, Hole Diameter 1/2 in, Overall Length 6 in, Container Type None, Includes Striking Cap No, Measurement Type Metric, SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Insulated No, Material Aluminum Bronze